References
Walter Prototyp:K2031407-M8
Rubix:357A5947
Manufacturer :6476199
EAN:4042446248680

Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT K2031407-M8 TAPS HSS-E X PERT 6476199
ALTIUS
Strengths
•For short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | taft |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
- Usually arrives within 14 working days