DORMER E292M5 E292 M5 X 0.80 MM-E FLUTELESS TAP 6HX TOL 2174 6305735
Roll taps E292
See technical informationReferences
Dormer:E292M5
Rubix:293A7361
EAN:7320760663677




Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E292M5 E292 M5 X 0.80 MM-E FLUTELESS TAP 6HX TOL 2174 6305735
HSS-E roll tap for metric threads TiN coated DIN 2174 form C 3xD blind and through holes for steel <850 N/mm². Stainless free-cutting steel and austenitic stainless steel. Titanium and nickel. Aluminium and aluminium-magnesium alloys Si <10%.
ROLL-FORM TAP M 5 E292 HSCO METRIC TiN DIN 2174 TYPE C
Applications
• Free-cutting steel mild steel (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Si 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Si > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Si 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Si > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 4.6 mm |
| Square drive adapter | 6 mm |
| Coating | tin |
| Total length | 70 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 40.72 excl. VAT
/ Each
£ 48.86 incl. VAT
- Usually arrives within 14 working days