Tapered roller bearing SKF T2EE 100, Outer diameter: 165 mm | Inner diameter: 100 mm | Width: 49.18 mm

Roller bearing Tapered radial Single row - new metric standard

See technical information
References
SKF:T2EE 100
Rubix:266A6364
EAN:7316571003504
SKF TAPERED BEARING SINGLE ROW T2EE100
Technical specifications
Inner diameter100 mm
Outer diameter165 mm
Width49.18 mm
See all Specifications

Product details : SKF T2EE 100 TAPERED ROLLER BEARING


Roller bearing Tapered radial Single row - new metric standard

Technical specifications


Attributes
Logistic Weight3840 g
Inner diameter100 mm
Outer diameter165 mm
Width49.18 mm
Bearing Clearancecn
Seriest2ee
Materialsteel
Cagesteel
Reference speed3200 rpm
Limit speed3800 rpm
Total bearing width47 mm
Basic static load, radial - C0r480 N
Basic dynamic load, radial - Cr383 N
Show UNSPSC/ECL@SS
£ 228.85 excl. VAT
/ Each
£ 274.62 incl. VAT
  • Delivery usually within ( 3 ) days