Tapered roller bearing Timken LM67048/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 16.764 mm
Tapered Roller Bearings
See technical informationSee documentsReferences
Timken:LM67048/LM67010
Rubix:1275704
Manufacturer :200127488
EAN:0053893658186




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 16.764 mm |
Documents
Product details : TIMKEN LM67048-99401 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x28x62 mm |
|---|---|
| Logistic Weight | 180 g |
| Packaged dimensions (D x W x H) | 62x28x62 mm |
| Package weight | 180 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 59.131 mm |
| Width | 16.764 mm |
| Bearing Clearance | cn |
| Weight | 0.18 kg |
| Series | lm67000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 15.875 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 44600 N |
| Basic dynamic load, radial - Cr | 46700 N |
Show UNSPSC/ECL@SS
£ 20.49 excl. VAT
/ Each
£ 24.59 incl. VAT
- Usually arrives within 14 working days