Tapered roller bearing Timken K150199-20905, Outer diameter: 212.725 mm | Inner diameter: 98.425 mm | Width: 53.975 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:K150199-20905
Rubix:397A7365
Manufacturer :100081511
EAN:0053893397177







Technical specifications
| Inner diameter | 98.425 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 53.975 mm |
Product details : TIMKEN K150199-20905 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,975x212,725x212,725 mm |
|---|---|
| Logistic Weight | 3030 g |
| Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
| Package weight | 3030,5 g |
| Inner diameter | 98.425 mm |
| Outer diameter | 212.725 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Weight | 9.8 kg |
| Series | 935 |
| Total bearing width | 66.675 mm |
| Basic static load, radial - C0r | 786000 N |
| Basic dynamic load, radial - Cr | 572000 N |
Show UNSPSC/ECL@SS
£ 614.70 excl. VAT
/ Each
£ 737.64 incl. VAT
- Usually arrives within 14 working days