Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x100x100 mm |
---|---|
Logistic Weight | 1370,5 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Series | 223CE |
Cage | Steel |
Reference speed | 5300 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 183 N |
Basic dynamic load, radial - Cr | 190 N |
Sealing | Open |
Usually arrives within 14 working days