SNR - Spherical Roller Bearing - 22213EMKW33C4
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 120x120x31 mm |
---|---|
Logistic Weight | 1530 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | C4 |
Series | 22200 |
Cage | Brass |
Reference speed | 5300 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 212000 N |
Basic dynamic load, radial - Cr | 174000 N |
Sealing | Open |
Usually arrives within 14 working days