TIMKEN 23220KEJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Tapered Bore - Steel Cage
See technical informationReferences
Timken:23220KEJW33
Rubix:105A6393
Manufacturer :190018713
EAN:0087796267008




Product details : TIMKEN 23220KEJW33 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 183x183x64 mm |
|---|---|
| Logistic Weight | 6280 g |
| Packaged dimensions (D x W x H) | 183x183x64 mm |
| Package weight | 6270 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 60.3 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2700 rpm |
| Limit speed | 3780 rpm |
| Basic static load, radial - C0r | 678000 N |
| Basic dynamic load, radial - Cr | 554000 N |
Show UNSPSC/ECL@SS
£ 208.67 excl. VAT
/ Each
£ 250.40 incl. VAT
- Delivery usually within ( 7 ) days
