References
Timken:861/854
Rubix:102A1146
EAN:0053893652160




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 57.15 mm |
Product details : TIMKEN 861-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 57.15 mm |
| Weight | 6.8 kg |
| Series | ts (tapered single) |
| Cage | steel |
| Thickness | 57.531 mm |
| Type of bearing | tapered roller bearing (ts, single row) |
| Basic static load, axial - C0a | 630000 N |
| Basic dynamic load, axial - Ca | 68000 N |
Show UNSPSC/ECL@SS
£ 510.81 excl. VAT
/ Each
£ 612.97 incl. VAT
- Usually arrives within 14 working days