TIMKEN JLM104948-N0000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing JLM104900
See technical informationReferences
Timken:JLM104948
Rubix:105A1190
Manufacturer :100125503
EAN:0053893469584

Product details : TIMKEN JLM104948-N0000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 291,2 g |
| Inner diameter | 50 mm |
| Outer diameter | 82 mm |
| Width | 21.5 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 30.92 excl. VAT
/ Each
£ 37.10 incl. VAT
- Delivery usually within ( 7 ) days





