Tapered Roller Bearing
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 47.62 mm |
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 47.62 mm |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 614000 N |
Basic dynamic load, axial - Ca | 382000 N |
In stock: Next day delivery