References
Timken:22168
Rubix:397A5819
Manufacturer :100048239
EAN:0053893204666


Technical specifications
| Inner diameter | 42.862 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 19.837 mm |
Documents
Product details : TIMKEN 22168-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 265,8 g |
| Inner diameter | 42.862 mm |
| Outer diameter | 82.55 mm |
| Width | 19.837 mm |
| Series | 22000 |
| Material | stamped steel (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 97.17 excl. VAT
/ Each
£ 116.60 incl. VAT
- Delivery usually within ( 7 ) days




