TIMKEN 578-90107 TAPERED ROLLER BEARING ASSEMBLY
Double cup taper roller bearing
See technical informationReferences
Timken:578-90107
Rubix:105A5693
Manufacturer :100057468
EAN:0053893061566







Technical specifications
| Inner diameter | 79.985 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 82.55 mm |
Product details : TIMKEN 578-90107 TAPERED ROLLER BEARING ASSEMBLY
With the ability to withstand high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to provide the greatest durability in the most compact spaces
Preset spacer assemblies allow faster installation by eliminating the procedure of adjusting bearing clearance
Preset spacer assemblies allow faster installation by eliminating the procedure of adjusting bearing clearance
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
|---|---|
| Package weight | 4609 g |
| Inner diameter | 79.985 mm |
| Outer diameter | 139.992 mm |
| Width | 82.55 mm |
Show UNSPSC/ECL@SS
£ 756.65 excl. VAT
/ Each
£ 907.98 incl. VAT
- Delivery usually within ( 7 ) days