TIMKEN NA24776SW-90042 TAPERED ROLLER BEARING ASSEMBLY
Tapered Roller Bearing
See technical informationReferences
Timken:NA24776SW-90042
Rubix:101A4587
EAN:0053893209432




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 29.367 mm |
Product details : TIMKEN NA24776SW-90042 TAPERED ROLLER BEARING ASSEMBLY
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 29.367 mm |
| Material | stamped steel (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,076.47 excl. VAT
/ Each
£ 1,291.76 incl. VAT
- Delivery usually within ( 7 ) days