Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Bearing Clearance | cn |
Series | 23040 |
Limit speed | 480 rpm |
Basic static load, radial - C0r | 1530 N |
Basic dynamic load, radial - Cr | 1059 N |
Usually arrives within 14 working days