Spherical roller bearing FAG
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 108 mm |
Logistic Weight | 59300 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 108 mm |
Bearing Clearance | C3 |
Series | 222..-E1A |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days