NTN 23038EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23038.EAW33
See technical informationReferences
NTN:23038EAW33
Rubix:204A5795
Manufacturer :23038.EAW33
EAN:3413521059322



Product details : NTN 23038EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 17.55 kg |
| Reference speed | 1900 rpm |
| Basic static load, radial - C0r | 1570000 N |
| Basic dynamic load, radial - Cr | 1900 N |
Show UNSPSC/ECL@SS
£ 711.16 excl. VAT
/ Each
£ 853.39 incl. VAT
- Usually arrives within 14 working days
