References
Cooper:02B50MMEX
Rubix:103A4425




Documents
Product details : COOPER 02B50MEX SPLIT ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 35 mm |
| Reference speed | 4350 rpm |
Show UNSPSC/ECL@SS
£ 374.95 excl. VAT
/ Each
£ 449.94 incl. VAT
- In stock: Next day delivery
