References
FAG:NJ215-E-XL-M1
Rubix:158A1211
Manufacturer :0190074930000
EAN:4012801378963

Product details : FAG NJ215-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1430 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4400 rpm |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 143.13 excl. VAT
/ Each
£ 171.76 incl. VAT
- Delivery usually within ( 7 ) days
