INA KSR20-B0-08-10-18-08 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR20-B0-08-10-18-08
Rubix:104A8664
Manufacturer :0009437380000
EAN:4012802803747


Technical specifications
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 12.7 mm |
| Number of teeth | 18 |
Product details : INA KSR20-B0-08-10-18-08 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket units KSR..-B0, sprocket made from steel or sintered iron
Technical specifications
Attributes
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 12.7 mm |
| Number of teeth | 18 |
| Pitch diameter | 73.1 mm |
Show UNSPSC/ECL@SS
£ 30.70 excl. VAT
/ Each
£ 36.84 incl. VAT
- Usually arrives within 14 working days