Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Accessories / tools for chains
Chain tensioning sprocket
INA CHAIN IDLER SPROCKET KSR16-L0-06-10-20-08
INA CHAIN IDLER SPROCKET KSR16-L0-06-10-20-08
Roller chain idler sprocket unit
References
ina:
KSR16-L0-06-10-20-08
rubix:
104A8654
manufacturer :
0008337970000
ean:
4012802790054
Technical specifications
Chain
din iso 606 ansi-kette
Chain pitch
9.525
mm
Number of teeth
20
See all Specifications
Product details
Technical specifications
Product details : INA CHAIN IDLER SPROCKET KSR16-L0-06-10-20-08
Roller chain idler sprocket units KSR..-L0, sprocket made from steel or sintered iron
Technical specifications
Attributes
Chain
din iso 606 ansi-kette
Chain pitch
9.525
mm
Number of teeth
20
Pitch diameter
60.9
mm
Gearing width
5.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.45
excl. VAT
/
Each
£
26.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-15-09
MECALINE 866214 10B-1 - 17T TENSIONER SPROCKET
INA KSR16-L0-10-10-17-09 KSR16LO10101709 CHAIN IDLER SPROCKET
INA CHAIN IDLER SPROCKET KSR16-L0-08-10-16-08
INA CHAIN IDLER SPROCKET KSR16-L0-08-10-18-16
INA CHAIN IDLER SPROCKET KSR20-B0-10-10-17-15
INA KSR25-L0-20-10-09-16 ROLLER CHAIN IDLER SPROCKET UNIT
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-13-08
MECALINE 866212 08B-1 - 17T TENSIONER SPROCKET
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-20-15
INA CHAIN IDLER SPROCKET KSR20-B0-16-10-10-15
INA KSR20-B0-12-10-15-16 KSR20BO12101516
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-15-08
MECALINE 866216 16B-1 - 12T TENSIONER SPROCKET
INA KSR16-L0-08-10-16-15 KSR16LO-08-10-16-15 IDLER SPRIOCKET