Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Accessories / tools for chains
Chain tensioning sprocket
FAG KSR30-B0-16-10-15-15 CHAIN IDLER SPROCKET 8686390000
FAG KSR30-B0-16-10-15-15 CHAIN IDLER SPROCKET 8686390000
Roller chain idler sprocket unit
References
ina:
KSR30-B0-16-10-15-15
rubix:
229A1301
manufacturer :
0008686390000
ean:
4012802796377
Technical specifications
Chain
ISO
Chain pitch
25.4
mm
Number of teeth
15
See all Specifications
Product details
Technical specifications
Product details : FAG KSR30-B0-16-10-15-15 CHAIN IDLER SPROCKET 8686390000
Roller chain idler sprocket units KSR..-B0, sprocket made from steel or sintered iron
Technical specifications
Attributes
Chain
ISO
Chain pitch
25.4
mm
Number of teeth
15
Pitch diameter
122.2
mm
Gearing width
15.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.73
excl. VAT
/
Each
£
64.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 866212 08B-1 - 17T TENSIONER SPROCKET
INA CHAIN IDLER SPROCKET KSR20-L0-16-10-12-16
MECALINE 866213 10B-1 - 14T TENSIONER SPROCKET
INA CHAIN IDLER SPROCKET KSR25-L0-20-10-13-15
INA KSR16-L0-08-10-16-15 KSR16LO-08-10-16-15 IDLER SPRIOCKET
INA CHAIN IDLER SPROCKET KSR16-L0-08-10-16-08
INA CHAIN IDLER SPROCKET KSR16-L0-08-10-18-08
INA CHAIN IDLER SPROCKET KSR20-B0-08-10-18-08
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-13-08
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-15-08
INA CHAIN IDLER SPROCKET KSR20-B0-08-10-18-15
INA CHAIN IDLER SPROCKET KSR16-L0-08-10-18-16
INA CHAIN IDLER SPROCKET KSR25-B0-08-10-19-08
INA CHAIN IDLER SPROCKET KSR15-B0-10-10-14-08
INA KSR16-L0-08-10-16-22 KSR16LO08101622 IDLER SPROCKET