MECALINE 866214 10B-1 - 17T TENSIONER SPROCKET

Chain Idler tensioner

See technical informationSee documents

References

Mecaline:866214
Rubix:254A9515
EAN:3660338203985
brand logo

Technical specifications

Chain10b-1
Chain pitch15.875 mm
Number of teeth17
See all Specifications

Documents

Product details : MECALINE 866214 10B-1 - 17T TENSIONER SPROCKET


Idler sprocket for tensioning BS roller Chain
TENSIONER SPROCKET 17T 10B1 15,87 S includes 203 KRR bearing

Strengths

Heat treated components, high durability, complete with bearing.

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain10b-1
Chain pitch15.875 mm
Number of teeth17
Pitch diameter15.875 mm
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
  • Usually arrives within 14 working days