Roller chain idler sprocket unit
Chain | DIN ISO 606 ISO-chain |
---|---|
Chain pitch | 12.7 mm |
Number of teeth | 16 |
Logistic Weight | 160 g |
---|---|
Chain | DIN ISO 606 ISO-chain |
Chain pitch | 12.7 mm |
Number of teeth | 16 |
Pitch diameter | 65.1 mm |
Gearing width | 7 mm |
In stock: Next day delivery