• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bearing technology(68,338)
  • Linear technology(924)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,340)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,753)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Belt drives(25,517)
  • Chain drive(4,823)
See Belts and Chains
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Belts and Chains
  4. Chain drive
  5. Chains
  6. US design roller chain
  7. TSUBAKI 1970410000-M RS41-1 G8 ROLLER CHAIN MTR

TSUBAKI 1970410000-M RS41-1 G8 ROLLER CHAIN MTR

Roller Chain

See technical information

References

Tsubaki:RS41 1 RP (P=1/2'')
Rubix:267A4225
Manufacturer :1970410000-M
EAN:8718472447316
brand logo
brand logo

Technical specifications

Profilesimplex (1)
See all Specifications

Product details : TSUBAKI 1970410000-M RS41-1 G8 ROLLER CHAIN MTR


Technical specifications


Attributes
Profilesimplex (1)
Weight0.41 kg
Chainroller chain
Show UNSPSC/ECL@SS
£ 16.06 excl. VAT
/ Each
£ 19.27 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FENNER ROLLER CHAIN 50A-2 ANSI 5/8 INCH DUPLEXTSUBAKI 0804000250-M RS25-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTRTSUBAKI 0120120300-M RS120-3 G8 ROLLER CHAIN MTRTSUBAKI 0144160000-M3.05 RS160-SUP-H-1 HEAVY DUTY ROLLER CHAIN 10FTTSUBAKI 0110503000-M3.05 RS50-3 G8 ROLLER CHAIN 10FTTSUBAKI 0120802010-M RS180-2 G8 ROLLER CHAIN MTRTSUBAKI 0131040200-M RS40-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTRFENNER ROLLER CHAIN 40A-1 ANSI 1/2 INCH SIMPLEXTSUBAKI 1970502000-M3.05 RS50-2 G8 ROLLER CHAIN 10FTTSUBAKI 0120240200-M3.05 ROLLER CHAIN RS240-2 RP (P=3'') 10FTTSUBAKI 2201100010-M3.05 RS100-LMD-1 ROLLER CHAIN D CR012.11527-E 10FTTSUBAKI 0801003540-M3.05 RS35-4 G8 ROLLER CHAIN 10FTTSUBAKI 70150040000-M RS40 NEPTUNE 1 CHAIN CORROSIVE ENVIRONMENTS MTRRENOLD SYNERGY GY10B2X25FT DUPLEX CHAINTSUBAKI 72216080000-M RS80-LMD NEPT CHAIN DWGCR010.102905-E MTR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap