References
Fenner:40A1-5M-FENNER
Rubix:406A0339
Manufacturer :028L0110 (5M)



Product details : FENNER ROLLER CHAIN 40A-1 ANSI 1/2 INCH SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to American Standard BS ANSI B29-1 / German Standard DIN 8188 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems, with an optimum combination of features to maximise tensile strength, wear resistance and fatigue life.
Roller Chain Fenner Classic ANSI 40-1 Pitch 1/2"
Strengths
♦ Enhanced performance in hostile environments.
♦ Operates successfully with irregular lubrication.
♦ Special wax lubrication as standard.
♦ Case hardened bearing pins for wear and "stretch" resistance.
♦ EPX Easy Pin eXraction feature for quick and simple installation. ♦ Solid rollers manufactured to achieve extremely high surface hardness ensuring high wear resistance
♦ Shot peened plates for increased fatigue resistance and extended chain life
♦ All Fenner PLUS chain plates are progressively punched to give excellent accuracy of both diameter and pitch ♦ Solid Rollers
♦ Shot Preened
♦ Case Hardened Pins
♦ Easy Pin Extraction ♦ American Standard ANSI B29,1
♦ German Standard DIN 8188
♦ ISO 606
♦ Operates successfully with irregular lubrication.
♦ Special wax lubrication as standard.
♦ Case hardened bearing pins for wear and "stretch" resistance.
♦ EPX Easy Pin eXraction feature for quick and simple installation. ♦ Solid rollers manufactured to achieve extremely high surface hardness ensuring high wear resistance
♦ Shot peened plates for increased fatigue resistance and extended chain life
♦ All Fenner PLUS chain plates are progressively punched to give excellent accuracy of both diameter and pitch ♦ Solid Rollers
♦ Shot Preened
♦ Case Hardened Pins
♦ Easy Pin Extraction ♦ American Standard ANSI B29,1
♦ German Standard DIN 8188
♦ ISO 606
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | 08a-1 |
| Material | steel |
| Weight | 3100 kg |
| Pin length | 16.6 mm |
| Tensile strength min. | 14.1 kN |
| Plate height | 12 mm |
| Chain length | 5 m |
| Chain | fenner classic ansi 40-1 (iso 08a-1) |
Show UNSPSC/ECL@SS
£ 55.50 excl. VAT
/ 5 pieces
£ 66.60 incl. VAT
- Delivery usually within ( 2 ) days
