TSUBAKI 0804000250-M RS25-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


RS25-NP-1 Tsubaki ANSI chain for corrosive environments

References
tsubaki:RS25NP 1 RP (P=1/4'')
rubix:267A4377
manufacturer :0804000250-M
ean:8718472028997
brand logo
brand logo

Product details : TSUBAKI 0804000250-M RS25-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.

Technical specifications


Attributes
Weight0.141 kg
Show UNSPSC/ECL@SS
£ 40.30 excl. VAT
/ Each
£ 48.36 incl. VAT
  • Usually arrives within 14 working days