References
Fenner:10B1-5M-FENNER
Rubix:406A4915
Manufacturer :13710B-1FC



Product details : FENNER ROLLER CHAIN 10B-1 BS 5/8 INCH SIMPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ISO 10B-1 Pitch 5/8"
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 10b-1 |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Material | steel |
| Pin length | 19.5 mm |
| Chain pin diameter | 5.08 mm |
| Weight | 0.9 kg |
| Plate height | 14.7 mm |
| Plate thickness | 1.7 mm |
| Tensile strength min. | 22.4 kN |
Show UNSPSC/ECL@SS
£ 64.70 excl. VAT
/ 5 Metre
£ 77.64 incl. VAT
- In stock: Next day delivery
