TSUBAKI 72720280001-M5 RS28B-1 BS GT4 WINNER ROLLER CHAIN 5M
BS GT4 Winner Standard Roller Chain
See technical informationReferences
Tsubaki:Winner RS28B 1 (P=1-3/4'') (RP)
Rubix:171A3039
Manufacturer :72720280001-M5
EAN:8718472781755



Product details : TSUBAKI 72720280001-M5 RS28B-1 BS GT4 WINNER ROLLER CHAIN 5M
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Technical specifications
Attributes
| Logistic Weight | 28163 g |
|---|---|
| Chain pitch | 44.45 mm |
| Profile | simplex (1) |
| Chain | 28b-1 |
| Roller diameter | 27.94 mm |
| Inner width min. | 30.99 mm |
| Chain length | 5000 mm |
| Pin length | 74.4 mm |
| Chain pin diameter | 15.9 mm |
| Weight | 47215 kg |
| Plate type | round |
| Plate height | 36.4 mm |
| Plate thickness | 7.5 mm |
| Tensile strength min. | 200 kN |
Show UNSPSC/ECL@SS
£ 968.57 excl. VAT
/ Each
£ 1,162.28 incl. VAT
- Usually arrives within 14 working days