References
Fenner:08B1-5M-FENNER+
Rubix:406A5067
Manufacturer :13608B-1FP




Technical specifications
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 08b1 bs 228 / iso 606 (iso r606) / din 8187 |
Product details : FENNER+ ROLLER CHAIN 08B-1 BS 1/2 INCH SIMPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner PLUS ISO 08B-1 Pitch 1/2"
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 08b1 bs 228 / iso 606 (iso r606) / din 8187 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Material | steel |
| Pin length | 16.5 mm |
| Chain pin diameter | 4.45 mm |
| Weight | 0.68 kg |
| Plate type | curved |
| Plate height | 11.8 mm |
| Plate thickness | 1.6 mm |
| Tensile strength min. | 18.2 kN |
Show UNSPSC/ECL@SS
£ 164.10 excl. VAT
/ 5 Metre
£ 196.92 incl. VAT
- Delivery usually within ( 2 ) days