TSUBAKI 0231122000-M RS12B-SS-2 BS-SS CHAIN CORROSIVE ENVIRONMENTS MTR
BS SS Chain
See technical informationSee documentsReferences
Tsubaki:RS12B SS 2 RP (P=3/4'')
Rubix:267A4218
Manufacturer :0231122000-M
EAN:8718472016710

Documents
Product details : TSUBAKI 0231122000-M RS12B-SS-2 BS-SS CHAIN CORROSIVE ENVIRONMENTS MTR
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 12b-2 |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Material | stainless steel |
| Pin length | 13 mm |
| Chain pin diameter | 5.72 mm |
| Weight | 2.3 kg |
| Plate type | flat |
| Plate height | 16.1 mm |
| Plate thickness | 1.8 mm |
| Tensile strength min. | 1.78 kN |
Show UNSPSC/ECL@SS
£ 202.51 excl. VAT
/ Each
£ 243.01 incl. VAT
- Usually arrives within 14 working days