References
Fenner:04B1-5M-FENNER
Rubix:406A0326
Manufacturer :028H0110 (5M)



Product details : FENNER ROLLER CHAIN 04B-1 BRITISH STANDARD 6MM SIMPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ISO 04B-1 Pitch 6mm Simplex 5m Box
Technical specifications
Attributes
| Chain pitch | 6 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 04b-1 |
| Roller diameter | 4 mm |
| Inner width min. | 2.8 mm |
| Chain length | 5 m |
| Material | steel |
| Pin length | 6.8 mm |
| Chain pin diameter | 1.85 mm |
| Weight | 0.15 kg |
| Plate type | straight |
| Plate height | 5 mm |
| Plate thickness | 0.6 mm |
| Tensile strength min. | 3 kN |
Show UNSPSC/ECL@SS
£ 62.40 excl. VAT
/ 5 pieces
£ 74.88 incl. VAT
- Delivery usually within ( 2 ) days
