BS Runner Standard Roller Chain
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Chain | 16B-2 |
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Chain | 16B-2 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Chain length | 3050 mm |
Pin length | 35.75 mm |
Chain pin diameter | 8.28 mm |
Plate height | 21 mm |
Plate thickness | 4 mm |
Tensile strength min. | 128 kN |
Usually arrives within 14 working days