BS SS Chain
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Chain | 10B-3 |
Logistic Weight | 13500 g |
---|---|
Chain pitch | 15.875 mm |
Profile | Triplex (3) |
Chain | 10B-3 |
Roller diameter | 10.16 mm |
Inner width min. | 9.65 mm |
Chain length | 5000 mm |
Pin length | 56 mm |
Chain pin diameter | 5.08 mm |
Weight | 13.5 kg |
Plate type | Round |
Plate height | 14.7 mm |
Plate thickness | 1.5 mm |
Usually arrives within 14 working days