MECALINE 867158 CHAIN PITCH 1587 - 10B1
BS Simplex Roller Chain
See technical informationSee documentsReferences
Mecaline:10B1-50M
Rubix:353A6318
Manufacturer :856158
EAN:3660338114526

Documents
Product details : MECALINE 867158 CHAIN PITCH 1587 - 10B1
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
10B1 - BS Simplex Roller Chain - Reel- Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 10b-1 |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Chain length | 50000 m |
| Material | carbon steel |
| Pin length | 20.5 mm |
| Chain pin diameter | 5.08 mm |
| Plate type | standard |
| Plate height | 14.6 mm |
| Plate thickness | 1.65 mm |
| Tensile strength min. | 22.2 kN |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Metre
£ 5.05 incl. VAT
- In stock: Next day delivery
