References
Fenner:08B3-5M-FENNER+
Rubix:406A5069
Manufacturer :13608B-3FP



Product details : FENNER+ ROLLER CHAIN 08B-3 BS 1/2 INCH TRIPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner PLUS ISO 08B-3 Pitch 1/2"
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Chain | 08b-3 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Material | carbon steel |
| Pin length | 44.6 mm |
| Chain pin diameter | 4.45 mm |
| Weight | 2021.1 kg |
| Plate type | standard |
| Plate height | 11.8 mm |
| Plate thickness | 1.6 mm |
| Tensile strength min. | 54.6 kN |
Show UNSPSC/ECL@SS
£ 537.15 excl. VAT
/ 5 Metre
£ 644.58 incl. VAT
- Delivery usually within ( 2 ) days
