TSUBAKI 72720400001-M RS40B-1 BS GT4 WINNER ROLLER CHAIN MTR


RS40B-1 Tsubaki BS GT4 Winner roller chain

References
tsubaki:Winner RS40B 1 (P=2-1/2'') (RP)
rubix:267A4187
manufacturer :72720400001-M
ean:8718472229899
brand logo
brand logo

Product details : TSUBAKI 72720400001-M RS40B-1 BS GT4 WINNER ROLLER CHAIN MTR


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal. Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Weight16.35 kg
Show UNSPSC/ECL@SS
£ 345.50 excl. VAT
/ Each
£ 414.60 incl. VAT
  • Usually arrives within 14 working days