BS SS Chain
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Chain | 06b-1 |
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Chain | 06b-1 |
Roller diameter | 6.3 mm |
Inner width min. | 5.72 mm |
Material | stainless steel |
Pin length | 7.25 mm |
Chain pin diameter | 3.28 mm |
Weight | 0.409 kg |
Plate type | flat |
Plate height | 8.2 mm |
Plate thickness | 1.3 mm |
Tensile strength min. | 0.28 kN |
Usually arrives within 14 working days