References
Draper:04761
Rubix:381A6337
Manufacturer :04761
EAN:5059482053290



Product details : DRAPER 04761 5X4M - 140GSM TARPAULIN
Manufactured from 140gsm polyethylene weave, this 5 x 4m tarpaulin has reinforced corners. Tear-proof and waterproof, it has a UV filter applied to both sides to prolong life and durability and has been mould and mildew proofed. The tarpaulin has reinforced, roped hems and aluminium eyelets placed at one-metre intervals and in each corner. It is perfect for use in the garden, garage, workshop or boatyard and on the farm.
Technical specifications
Attributes
| Length | 5 m |
|---|---|
| Width | 4 m |
| Thickness | 0.18 mm |
| Material | polyethylene weave |
| Use | outdoor cover for garden, garage, workshop, boatyard and farm use; uv treated, tear-proof and waterproof; reinforced corners with roped hems and aluminium eyelets for fixing. |
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ Each
£ 34.68 incl. VAT
- Delivery usually within ( 7 ) days
