References
Draper:04760
Rubix:381A6336
Manufacturer :04760
EAN:5059482053283

Product details : DRAPER 04760 7X5.4M - 140GSM TARPAULIN
Manufactured from 140gsm polyethylene weave, this 7 x 5.4m tarpaulin has reinforced corners. Tear-proof and waterproof, it has a UV filter applied to both sides to prolong life and durability and has been mould and mildew proofed. The tarpaulin has reinforced, roped hems and aluminium eyelets placed at one-metre intervals and in each corner. It is perfect for use in the garden, garage, workshop or boatyard and on the farm.
Technical specifications
Attributes
| Length | 7 m |
|---|---|
| Width | 5.4 m |
| Material | polyethylene weave |
| Use | for garden, garage, workshop or boatyard covering; suitable for farm use. |
Show UNSPSC/ECL@SS
£ 54.00 excl. VAT
/ Each
£ 64.80 incl. VAT
- Delivery usually within ( 7 ) days
