References
Facom:287B.JS5
Rubix:80069651
EAN:3148515404061

Product details : FACOM 287B.JS5 STUD EXTRACTOR SET
Roller stud remover set
- Set of 5 stud removers Ref 287B.6 --> 287B.10, to screw and unscrew the studs (M6 - M7 - M8 - M9 - M10).
-Presentation on stand (CKS. 73A).
-Dimensions (L. x D. x H.) : 155 x 175 x 35 mm.
Weight: 1.100 kg.
- Set of 5 stud removers Ref 287B.6 --> 287B.10, to screw and unscrew the studs (M6 - M7 - M8 - M9 - M10).
-Presentation on stand (CKS. 73A).
-Dimensions (L. x D. x H.) : 155 x 175 x 35 mm.
Weight: 1.100 kg.
Technical specifications
Attributes
| Logistic Weight | 1169 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x150x50 mm |
| Package weight | 1169 g |
| Number of elements | 5 |
Show UNSPSC/ECL@SS
£ 194.43 excl. VAT
/ Each
£ 233.32 incl. VAT
- Delivery usually within ( 14 ) days
