Deep groove ball bearing FAG 6305-C-C4>V, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6305-C4
FAG:6305-C-C4>V
Rubix:274A6955
Manufacturer :0955623620040

Product details : FAG 6305-C-C4V DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C, single row, Generation C, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Usually arrives within 14 working days
