Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1008-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1008-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
References
ina:
EGB1008-E40
rubix:
274A7358
manufacturer :
0979123950000
ean:
4064327937919
Technical specifications
Inner diameter
10
mm
Outer diameter
12
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1008-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
12
mm
Width
8
mm
Series
EGB
Material
Metal;Polymer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.37
excl. VAT
/
Each
£
0.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF PRM 303430 STRAIGHT BUSHING
SKF PSM 202620 A51 STRAIGHT BUSHING
INA EGB2525-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA PLAIN BUSH EGB0610-E40-Y
SKF PSM 162220 A51 STRAIGHT BUSHING
SKF PBM 506050 M1G1 STRAIGHT BUSHING
INA EGB10560-E40-Y PLAIN BUSH 105 X 110 X 60
SKF PCM 556040 M STRAIGHT BUSHING
SKF PCM455040M PLAIN BUSH
SKF PCM 9095100 E STRAIGHT BUSHING
INA EGB0305-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PLAIN BUSH PCM 121415 E
INA EGB3025-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1515-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF COMPOSITEDRYBUSH PCM404440E:SKF