References
INA:EGB0610-E40-Y
Rubix:181A8338
Manufacturer :0684033800000
EAN:4012802620047



Product details : INA PLAIN BUSH EGB0610-E40-Y
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 1,5 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Width | 10 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 0.35 excl. VAT
/ Each
£ 0.42 incl. VAT
- In stock: Next day delivery
