Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PBM 506050 M1G1 STRAIGHT BUSHING
SKF PBM 506050 M1G1 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PBM 506050 M1G1
rubix:
266A6810
manufacturer :
159865
ean:
7316571774589
Technical specifications
Inner diameter
50
mm
Outer diameter
60
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PBM 506050 M1G1 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
378
g
Inner diameter
50
mm
Outer diameter
60
mm
Width
50
mm
Series
pbm
Material
bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.37
excl. VAT
/
Each
£
60.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 506050 A51 STRAIGHT BUSHING
SKF PLAIN BEARING PCM 252825 E
INA EGB1810-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM455020E BUSH
SKF PSM061006A51 PLAIN BUSH
SKF PCM505560E PLAIN BEARING
SKF PBM 304030 M1G1 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 404420 M
INA EGB140100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1020-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB5040-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 202315 M BUSHINGS
SKF PCM 556040 M STRAIGHT BUSHING
INA EGB3520-E40 BUSH
INA EGB7070-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH