References
INA:EGB10560-E40-Y
Rubix:215A3422
Manufacturer :0709104050000
EAN:4012802757811



Product details : INA EGB10560-E40-Y PLAIN BUSH 105 X 110 X 60
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 110 mm |
| Width | 60 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
- Delivery usually within ( 7 ) days
