INA EGB2010-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
See technical informationReferences
INA:EGB2010-E40
Rubix:274A9678
Manufacturer :0979573640000
EAN:4064327942487

Product details : INA EGB2010-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 23 mm |
| Width | 10 mm |
| Series | egb |
| Material | metal;polymer |
Show UNSPSC/ECL@SS
£ 104.00 excl. VAT
/ 100 pieces
£ 124.80 incl. VAT
- Delivery usually within ( 7 ) days
