Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PWM 607060 STRAIGHT BUSHING
SKF PWM 607060 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PWM 607060
rubix:
266A6723
manufacturer :
17937
ean:
7316570298741
Technical specifications
Inner diameter
60
mm
Outer diameter
70
mm
Width
50.039
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PWM 607060 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
111,2
g
Inner diameter
60
mm
Outer diameter
70
mm
Width
50.039
mm
Series
PWM
Material
Filament wound
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.85
excl. VAT
/
Each
£
117.42
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM 101210 M STRAIGHT BUSHING
SKF PCM 808560 M STRAIGHT BUSHING
SKF PCM 505560 M STRAIGHT BUSHING
INA EGB0303-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB10060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FR
SKF PCM 909560 M STRAIGHT BUSHING
INA EGB10050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PRM404430 BUSH
INA EGB6060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 13013560 E STRAIGHT BUSHING
INA EGB1015-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF GLYCODUR BUSH PSM 101410 A51
SKF PCM 182025 E STRAIGHT BUSHING
INA EGB0808-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
BOWMAN PSM121816A51 BUSH