SKF PRM 808560 WRAPPED BRONZE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PRM 808560
Rubix:420A5650
Manufacturer :115900
EAN:7316571394770

Product details : SKF PRM 808560 WRAPPED BRONZE STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 85 mm |
| Width | 60 mm |
| Series | prm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 44.21 excl. VAT
/ Each
£ 53.05 incl. VAT
- Usually arrives within 14 working days
