Cylindrical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistic Weight | 2370 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 4800 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 214000 N |
Usually arrives within 14 working days